1/2 in. Crimp PEX Connection Universal Rough-In Valve Body with Integrated Diverter and Stops
MultiChoice® 1/2 in. Crimp PEX Connection Universal Rough-In Valve Body with Integrated Diverter and Stops
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Back-to-Back installation capabilities
- Accepts Delta (3) three or (6) six function diverter cartridges plus all MultiChoice® cartridges
- Standard installation accommodates finished wall thickness up to 1 1/8"
- Forged brass body
- Universal type fitting and is 1/2" NPT male thread with 1/2" C.W.T. female sweat
- 1/2" outlets and connections
- Sweat onto 1/2" C.W.T. or accepts 1/2" iron pipe, PEX or CPVC adapters
- Non-shared diverter cartridges also available (RP71717 and RP71718)
- Can be tested with air (200 PSI) or water (300 PSI) without valve using supplied test cap
- 6.06 inches high
Specifications
- Built-in Stops:
- Yes
- CSA Certified:
- Yes
- Collection:
- MultiChoice®
- Connection Type:
- PEX Crimp
- Depth:
- 4-13/16 in
- Faucet Valve Type:
- Pressure Balancing, Thermostatic
- Height:
- 6-3/50 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- DR22000PXWS
- UPC:
- 195205169437
- Valve Body Material:
- Brass
- Valve Type:
- Tub & Shower Rough-In Valve