Rough-In Pressure Balancing Valve
MultiChoice® Universal Rough-In Pressure Balancing Valve
Package Quantity Info:
Each: 1 Case: 3 Pallet: 594-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rough-in kit only
- Shower trim sold separately
- Accepts single or dual function pressure balance or dual function thermostatic cartridge
- Back-to-back installation capability
- PEX crimp connections
- Delta Genuine Part
- Backed by Delta Faucet's Lifetime Limited Warranty
Specifications
- CSA Certified:
- Yes
- Collection:
- MultiChoice® Universal
- Depth:
- 4-22/25
- Faucet Valve Type:
- Pressure Balancing, Thermostatic
- Handle Material:
- Brass
- Height:
- 4
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205020837
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve