Single Handle Multi Function Shower Faucet in Chrome (Trim Only)
MultiChoice® Universal Single Handle Multi Function Shower Faucet in Chrome (Trim Only)
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- MultiChoice® Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection:
- FPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 055870404298
- Valve Trim Type:
- Pressure Balancing