1.5 gpm Aerator
Neoperl® 1.5 gpm Aerator
Package Quantity Info:
Each: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement bathroom faucet aerator
- Covered under limited lifetime residential and 5 year limited commercial warranty
- Collection: Universal
- 1.5 gpm
- For use with: Arabella™ 25950LF 2-handle centerset lavatory faucet
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Arabella™ 25950LF
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Neoperl®
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Neoprene
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 034449797740
- WaterSense Labeled:
- No