Metal Handle in Polished Chrome
NeoStyle® Metal Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal cross handles
- Sold in pairs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- NeoStyle®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Material:
- Metal
- Number of Handles:
- Two Handle
- UPC:
- 034449363976
- Width:
- 2-7/10 in