7-1/10 in. Metal Handle Kit in Polished Chrome
NeoStyle® 7-1/10 in. Metal Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete handle kit
- Chrome
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- NeoStyle®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Metal Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- UPC:
- 034449363716
- Width:
- 3 in