Metal Handle Kit in Polished Chrome
NeoStyle® Metal Handle Kit in Polished Chrome
Product Details
Product Details
- Complete handle kit
- For use with bidet and kitchen faucets
- Chrome
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- NeoStyle®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Cross
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 034449364119
- Width:
- 3-1/2