Single Metal Lever Handle Kit Polished Chrome
NeoStyle® Single Metal Lever Handle Kit Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pair this small Neo style lever handle with your three handle tub/shower for a stylish, yet easy to use, look
- Also available in chrome/Polished Brass and chrome/white split finishes
- Lever handle base
- Sold individually
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- NeoStyle®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 034449363327
- Width:
- 3-1/2 in