Single Handle Monoblock Bathroom Sink Faucet in Champagne Bronze
Nicoli® Single Handle Monoblock Bathroom Sink Faucet in Champagne Bronze
Frequently Purchased Together
Product Details
- Includes matching finish plastic pop-up drain assembly
- ADA compliant
- Fits 1 or 3-hole 4 in installations with included optional deck plate
- Backed by Delta Faucet's lifetime limited warranty
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Washerless
- Collection:
- Nicoli®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Deck Plate Included:
- Yes
- Depth:
- 7-47/50 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-3/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Global
- Spout Height:
- 4-7/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.848 lb