This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Delta Faucet

Nicoli® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D15749LF
  • Item #8339826
  • Manufacturer Part #15749LF
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D15749LF
  • Item #8339826
  • Manufacturer Part #15749LF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 1 or 3-hole 4 in. installations with included optional deck plate
  • Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA compliant
  • Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Flow Rate
1.2 gpm
Height
8-63/1000 in
Maximum Deck Thickness
3 in
Spout Height
4-1/4 in
Spout Reach
5-43/100 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Nicoli®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Single
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
A117.1
ASME
A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
D15749LF
WaterSense Labeled
Yes
UPC
034449952774