This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte Black/Champagne Bronze

Delta Faucet

Nicoli Single Handle Monoblock Bathroom Sink Faucet in Matte Black/Champagne Bronze

  • Fast #
  • Part #D15749LFGZ
  • Item #10260779
  • Manufacturer Part #15749LF-GZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli Single Handle Monoblock Bathroom Sink Faucet in Matte Black/Champagne Bronze

  • Fast #
  • Part #D15749LFGZ
  • Item #10260779
  • Manufacturer Part #15749LF-GZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 1 or 3-hole 4 in. installations with included optional deck plate
  • Includes matching finish plastic pop-up drain assembly
  • ADA compliant
  • Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Deck mounted installation - single hole faucet mounts directly to sink or countertop
  • Single lever handle controls the flow and temperature of water
  • Faucet includes washerless cartridge valve
  • Drain assembly included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-1/2 in
Faucet Connection Size
3/8 in
Faucet Height
8-63/1000 in
Flow Rate
1.2 gpm
Height
9-3/50 in
Maximum Deck Thickness
3 in
Spout Height
8-81/100 in
Spout Reach
5-11/25 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Washerless
Collection
Nicoli
Color Finish Category
Blacks
Color Finish Name
Matte Black, Champagne Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Standard
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.2, ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
Type
D15749LFGZ
WaterSense Labeled
Yes
UPC
195205081111