Single Handle Monoblock Bathroom Sink Faucet in Matte Black with Champagne Bronze
Nicoli™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black with Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fits 1 or 3-hole 4 in. installations with included optional deck plate
- Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- ADA compliant
- Single lever handle allows for easy adjustment of water temperature and starting/stopping the flow of water
- Pull-down spout
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Nicoli™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Champagne Bronze
- Deck Plate Included:
- Yes
- Depth:
- 6-81/100
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 8-3/4
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Power Source:
- Battery
- Spout Height:
- 6-1/2
- Spout Reach:
- 5-3/50
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Type:
- D15749LFGZPD
- UPC:
- 195205121343
- WaterSense Labeled:
- Yes