This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Matte Black with Champagne Bronze (Trim Only)

Delta Faucet

Nicoli™ Single Handle Multi Function Shower Faucet in Matte Black with Champagne Bronze (Trim Only)

  • Fast #
  • Part #D142749GZ
  • Item #10170509
  • Manufacturer Part #142749-GZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli™ Single Handle Multi Function Shower Faucet in Matte Black with Champagne Bronze (Trim Only)

  • Fast #
  • Part #D142749GZ
  • Item #10170509
  • Manufacturer Part #142749-GZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 135
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Complete unit includes trim and MultiChoice® Universal Valve with rough-in
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Pressure Balance
Collection:
Nicoli™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Champagne Bronze
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Combination
Trim Only:
No
UPC:
195205081135
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes