This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

Delta Faucet

Nicoli™ Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D25749LFCZ
  • Item #11524816
  • Manufacturer Part #25749LF-CZ
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli™ Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D25749LFCZ
  • Item #11524816
  • Manufacturer Part #25749LF-CZ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 3-hole 4-in. installations
  • Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 1/4 turn handle stops
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • 1/2"-14 NPSM threaded male inlet shanks
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Centerset
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Collection:
Nicoli™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
6-63/100 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
8-3/50 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole, 3 Hole
Power Source:
Battery
Spout Height:
8-3/50 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
No
Type:
D25749LFCZ
UPC:
195205121459
WaterSense Labeled:
Yes