This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Matte Black

Delta Faucet

Nicoli™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D25849LFBL
  • Item #11524828
  • Manufacturer Part #25849LF-BL
4.6 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli™ Two Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #D25849LFBL
  • Item #11524828
  • Manufacturer Part #25849LF-BL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits 3-hole 4-in. installations
  • Plastic push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • 1/4 turn handle stops
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • 1/2"-14 NPSM threaded male inlet shanks
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Pop-up drain assembly included
  • All hardware required for installation is included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-14/25 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
7-1/4 in
Flow Rate
1.2 gpm
Height
7-1/4 in
Maximum Deck Thickness
1-1/2 in
Spout Height
7-1/4 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Battery Type
Alkaline
Collection
Nicoli™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Stainless Steel
Faucet Mount
Deck Mount
Handle Material
Stainless Steel
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Fixed
Trim Only
No
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
D25849LFBL
WaterSense Labeled
Yes
UPC
195205121497