This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance Stainless

Delta Faucet

Nicoli® Two Handle Widespread Bathroom Sink Faucet in Brilliance Stainless

  • Fast #
  • Part #D35749LFSS
  • Item #8339795
  • Manufacturer Part #35749LF-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli® Two Handle Widespread Bathroom Sink Faucet in Brilliance Stainless

  • Fast #
  • Part #D35749LFSS
  • Item #8339795
  • Manufacturer Part #35749LF-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Height
8-63/100 in
Maximum Deck Thickness
1-3/16 in
Spout Height
5-813/1000 in
Spout Reach
5 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Washerless
Collection
Nicoli®
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Double
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
A117.1
ASME
A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
D35749LFSS
WaterSense Labeled
Yes
UPC
034449953559