This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Delta Faucet

Nicoli® Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D35849LF
  • Item #8339800
  • Manufacturer Part #35849LF
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli® Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D35849LF
  • Item #8339800
  • Manufacturer Part #35849LF
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18.1
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Washerless
Collection:
Nicoli®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Double
Height:
8-19/100
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
5-7/8
Spout Reach:
5-1/4
Spout Type:
Fixed
Type:
D35849LF
UPC:
034449953566
WaterSense Labeled:
Yes