Two Handle Widespread Bathroom Sink Faucet in Matte Black/Champagne Bronze
Nicoli™ Two Handle Widespread Bathroom Sink Faucet in Matte Black/Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fits 3-hole 6-16 in. installations
- Includes matching finish plastic pop-up drain assembly
- Pull-down spout
- ADA compliant
- Two lever handles allow for precise adjustment of water temperature
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Nicoli™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 6-81/100
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 9
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Power Source:
- Battery
- Spout Height:
- 9
- Spout Reach:
- 5-1/4
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Type:
- D35749LFGZPD
- UPC:
- 195205121664
- WaterSense Labeled:
- Yes