This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black/Chrome

Delta Faucet

Nicoli Two Handle Widespread Bathroom Sink Faucet in Matte Black/Chrome

  • Fast #
  • Part #D35749LFCS
  • Item #10424258
  • Manufacturer Part #35749LF-CS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli Two Handle Widespread Bathroom Sink Faucet in Matte Black/Chrome

  • Fast #
  • Part #D35749LFCS
  • Item #10424258
  • Manufacturer Part #35749LF-CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish plastic pop-up drain assembly
  • ADA compliant
  • Two lever handles allow for precise adjustment of water temperature
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Washerless
Collection:
Nicoli
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Chrome
Deck Plate Included:
No
Depth:
7-1/2 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-63/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
8-63/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
8-63/100 in
Spout Reach:
5 in
Spout Type:
Standard spout
Supply Lines Included:
No
Trim Only:
No
Type:
D35749LFCS
UPC:
195205100904
WaterSense Labeled:
Yes