This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black with Champagne Bronze

Delta Faucet

Nicoli® Two Handle Widespread Bathroom Sink Faucet in Matte Black with Champagne Bronze

  • Fast #
  • Part #D35894LFGZ
  • Item #10260784
  • Manufacturer Part #35894LF-GZ
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli® Two Handle Widespread Bathroom Sink Faucet in Matte Black with Champagne Bronze

  • Fast #
  • Part #D35894LFGZ
  • Item #10260784
  • Manufacturer Part #35894LF-GZ
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 132
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 3-hole 6-16 in. installations
  • Includes matching finish metal pop-up drain assembly
  • ADA compliant
  • Two lever handles allow for precise adjustment of water temperature
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Deck mounted installation - 3 hole faucet mounts directly to sink or countertop
  • Dual cross handles control the flow and temperature of water
  • Faucet includes cartridge valve
  • Drain assembly included
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-13/100 in
Faucet Center Size
6 in - 16 in
Faucet Connection Size
1/2 in
Faucet Height
8-1/8 in
Flow Rate
1.2 gpm
Height
8-13/100 in
Maximum Deck Thickness
2-3/8 in
Spout Height
8-13/100 in
Spout Reach
5-1/4 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Nicoli®
Color Finish Category
Blacks
Color Finish Name
Matte Black, Champagne Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Cross
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Type
Standard
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205079972