This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Stainless

Delta Faucet

Nicoli™ Two Handle Widespread Bathroom Sink Faucet in Stainless

  • Fast #
  • Part #D35749LFSSPD
  • Item #11524841
  • Manufacturer Part #35749LF-SSPD
5 out of 5 Customer Rating
Brand image
Delta Faucet

Nicoli™ Two Handle Widespread Bathroom Sink Faucet in Stainless

  • Fast #
  • Part #D35749LFSSPD
  • Item #11524841
  • Manufacturer Part #35749LF-SSPD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish plastic pop-up drain assembly
  • Pull-down spout
  • ADA compliant
  • Two lever handles allow for precise adjustment of water temperature
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Widespread
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Collection:
Nicoli™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
6-81/100 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
9 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Power Source:
Battery
Spout Height:
9 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Type:
D35749LFSSPD
UPC:
195205121688
WaterSense Labeled:
Yes