Non-Diverter Tub Spout in Chrome
Non-Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1190-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tub spout/non diverter
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- Monitor® T13420
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8.5 gpm
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 7 in
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- UPC:
- 034449464529
- WaterSense Labeled:
- No