This product requires certification to purchase.

Nuts, Washer and Gasket for Classic 2715 Series

Delta Faucet

Nuts, Washer and Gasket for Classic 2715 Series

  • Fast #
  • Part #DRP18370
  • Item #622233
  • Manufacturer Part #RP18370
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Nuts, Washer and Gasket for Classic 2715 Series

  • Fast #
  • Part #DRP18370
  • Item #622233
  • Manufacturer Part #RP18370
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7776
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nuts and washers
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Classic 2715 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Nuts, Washers, Gaskets
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
UPC:
034449224765
WaterSense Labeled:
No
Width:
3-1/4 in