*ODIN HLDR ASSY
Odin *ODIN HLDR ASSY
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Odin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hand Shower Parts
- Height:
- 2
- Length:
- 2-1/2
- Material:
- Zinc
- UPC:
- 034449700436