*CVR* HDL ASSY OLDMSTED
Olmsted™ *CVR* HDL ASSY OLDMSTED
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Olmsted™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Handle Type:
- Handle Kit
- Material:
- Brass
- Type:
- DRP74422RB
- UPC:
- 034449716024