Single Handle Bathtub & Shower Faucet in Chrome (Trim Only) (Showerhead Sold Separately)
HDF® Single Handle Bathtub & Shower Faucet in Chrome (Trim Only) (Showerhead Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- LHD= Less shower head (order separately)
- Single function operation
- Single lever handle for ease of temperature control
- Meets standards set by Americans with Disabilities Act (ADA)
- ADA compliant metal lever handle
- Backed by Delta Faucet's Lifetime Limited Warranty
- Field adjustable to limit handle rotation into hot water zone
- 120 Deg maximum handle rotation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-97/100
- Diameter:
- 7
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 12
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- Tub Spout Reach:
- 4-3/4
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 034449572804
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 2-5/8