3 in. Metal Handle Kit in Brilliance Venetian Bronze
Orleans 3 in. Metal Handle Kit in Brilliance Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal lever handle
- Will not retrofit across current Delta° LHP faucets
- Finish guaranteed not to tarnish or corrode
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Orleans
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Metal Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 034449563451
- Width:
- 3 in