This product requires certification to purchase.

Polished Chrome Aerator

Delta Faucet

Orleans Polished Chrome Aerator

  • Fast #
  • Part #DRP43516
  • Item #3082064
  • Manufacturer Part #RP43516
5 out of 5 Customer Rating
Brand image
Delta Faucet

Orleans Polished Chrome Aerator

  • Fast #
  • Part #DRP43516
  • Item #3082064
  • Manufacturer Part #RP43516
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 54400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For Orleans® kitchen models
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Orleans
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
1.8 gpm
UPC:
034449511278