1/2 in. Universal Pressure Balancing Valve
Other 1/2 in. Universal Pressure Balancing Valve
Frequently Purchased Together
Product Details
Product Details
- Model must be ordered in full case quantity of 12
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Collection:
- Other
- Depth:
- 8 in
- Height:
- 11-31/100 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Body Material:
- Forged Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Faucet Valve
- Width:
- 5 in