Body Spray Rough-in Valve
Other Body Spray Rough-in Valve
Frequently Purchased Together
Product Details
Product Details
- Rough-in kit only
- Must purchase trim kit and spray heads separately to complete the unit
- 1/2 in. rough-in
- 2-9/16 in. thru hole in wall
- Forged brass body
- Includes test cap and plasterguard
- Accommodates up to 3 in. wall thickness
- Recommended trim kits T50010 and T50210
- Recommended spray heads SH5000, SH5002, SH5003, or SH5005
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- Other
- Depth:
- 5-3/50 in
- Faucet Part Type:
- Rough-in
- Fits Brand:
- Delta
- GSA Approved:
- No
- Height:
- 2-69/100 in
- IAPMO Listed:
- No
- Length:
- 3-15/32 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in