Euro-Motion Valve
Other Euro-Motion Valve
Frequently Purchased Together
Product Details
Product Details
- For use with Addison®, Cassidy® and Trinsic® single handle kitchen faucets and lavatory faucets
- Diamond Seal® technology
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Valve
- Collection:
- Other
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Delta
- Fits Model:
- 64020LFP, 64920LF
- Height:
- 2-1/2 in
- Material:
- Metal