Overflow Plate
Overflow Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with toe-operated drain assemblies
- May also be used with lift & turn drain assemblies
- For use with Delta drain assemblies RP293SS, RP393SS & RP693SS
- Must purchase overflow plate screws RP6404SS separately
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Drain Component Type:
- Overflow Plate
- Drain Type:
- Bathtub Drain
- IAPMO Listed:
- No
- UPC:
- 034449502382