This product requires certification to purchase.

P-Trap in Gold

Delta Faucet

P-Trap in Gold

  • Fast #
  • Part #DBT031121GL
  • Item #10239554
  • Manufacturer Part #BT031121-GL
5 out of 5 Customer Rating
Brand image
Delta Faucet

P-Trap in Gold

  • Fast #
  • Part #DBT031121GL
  • Item #10239554
  • Manufacturer Part #BT031121-GL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • 17 gauge brass construction
  • 1 ½” diameter drain pipe
  • 12” overall length
  • Adjustable rotation on tube outlet
  • Slip-joint inlet
  • Optional extension tube (RP101908XX) available for sink drainpipe
  • Attaches to drain body or tailpiece with 1-1/4"-11 NPSM threaded connection
  • Compatible with Brizo Drain models: RP72411, RP72412, RP72413 & RP72414
  • Meets the requirements of the Commonwealth of Massachusetts plumbing codes
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Height:
5-81/100
Length:
12
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Type:
DBT031121GL
UPC:
195205081609