P Trap Slip Joint Extension in Stainless Steel
P Trap Slip Joint Extension in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Brass Construction
- 1- 1/4" diameter
- 12" tailpiece extension tube with compression brass nut and rubber washer
- Extends lavatory sink tailpiece to waste trap
- Can be cut to length
- Coordinates with Delta® p-trap DT031142-SS
Specifications
- CSA Certified:
- Yes
- Cleanout:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Connection Type:
- Slip
- Gauge (metal):
- 20
- Height:
- 12
- Trap Material:
- Brass
- Trap Size:
- 1-1/4
- Type:
- DRP103666SS
- UPC:
- 195205105060