*CVR* PALO: ESC
Palo® *CVR* PALO: ESC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1980-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- Palo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Material:
- Brass
- Origin:
- Domestic
- Type:
- DRP44645RB
- UPC:
- 034449632034