2 in. O-Ring
Palo® 2 in. O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Palo®
- Diameter - Outside:
- 2 in
- Faucet Part Type:
- O-Ring
- UPC:
- 034449525862