Wand Assembly in Polished Chrome for Delta 467-SD-DST and 467-DST Kitchen Faucet
Palo® Wand Assembly in Polished Chrome for Delta 467-SD-DST and 467-DST Kitchen Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 405-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Palo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Wand Assembly
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8-3/4 in
- NSF Certified:
- No
- UPC:
- 034449525770