Two Handle Widespread Bathroom Sink Faucet in Matte Black
Pierce™ Two Handle Widespread Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Pallet: 143-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 3-hole 6 - 16 in. installations
- Installation made easy with the included push pop-up drain assembly
- ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- High-arc spout
- 1/4 in. O.D. copper supply lines
- 1/4 turn handle stops
- Solid metal end valves and spout body
- 1-1/8 in. maximum deck thickness
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Washerless Stem
- Collection:
- Pierce™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-1/2 in
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-11/25 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-11/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-5/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5 in
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UPC:
- 034449958981
- WaterSense Labeled:
- Yes