24mm Male Aerator in Polished Chrome
Pilar® 24mm Male Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9660-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Pilar®
- Color Finish Name:
- Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 1.5 gpm
- NSF Certified:
- No
- Pressure Compensating:
- No
- Thread Size:
- 24 mm
- UPC:
- 034449573429
- WaterSense Labeled:
- No