3-1/2 in. Plastic Button in Polished Chrome
Pilar® 3-1/2 in. Plastic Button in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 38998-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Pilar®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Button
- Height:
- 19/50
- Material:
- Plastic
- Material Type:
- ABS
- UPC:
- 034449597937