Lead Law Compliant Not Certified 1.8 Gallons Per Minute Pull Down WAND Assembly Polished Chrome
Pilar® Lead Law Compliant Not Certified 1.8 Gallons Per Minute Pull Down WAND Assembly Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Pilar®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Spray Assembly
- Flow Rate:
- 1.8 gpm
- NSF Certified:
- No
- UPC:
- 034449594653