This product requires certification to purchase.

Lead Law Compliant Not Certified Pull Down WAND Assembly Stainless Steel 1.8 Gallons Per Minute

Delta Faucet

Pilar® Lead Law Compliant Not Certified Pull Down WAND Assembly Stainless Steel 1.8 Gallons Per Minute

  • Fast #
  • Part #DRP53210SS
  • Item #3754665
  • Manufacturer Part #RP53210SS
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Pilar® Lead Law Compliant Not Certified Pull Down WAND Assembly Stainless Steel 1.8 Gallons Per Minute

  • Fast #
  • Part #DRP53210SS
  • Item #3754665
  • Manufacturer Part #RP53210SS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 390
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Pilar®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Wand Assembly
Flow Rate:
1.8 gpm
Length:
4-1/4
Material:
Metal
NSF Certified:
No
UPC:
034449595452