This product requires certification to purchase.

Mounting Hardware Body

Delta Faucet

Pilar® Mounting Hardware Body

  • Fast #
  • Part #DRP53212
  • Item #3754638
  • Manufacturer Part #RP53212
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Pilar® Mounting Hardware Body

  • Fast #
  • Part #DRP53212
  • Item #3754638
  • Manufacturer Part #RP53212
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1656
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Pilar®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Mounting Hardware
Length:
5 in
Material:
Metal
UPC:
034449594677