Single Handle Widespread Pull Down Kitchen Faucet in Brilliance Stainless
Pilar® Single Handle Widespread Pull Down Kitchen Faucet in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes soap dispenser
- MagnaTite® docking
- Integral double check valves in sprayer assembly
- Touch activated
- Includes 6 AA batteries
- Battery box can be mounted to cabinet with included mounting hardware
- Diamond™ Seal Technology
- Five year limited warranty on faucet, finish, and electronics
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pilar®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Widespread, Pull Down
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 10-5/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- UPC:
- 034449581455