Spray Hose and Diverter Assembly in Arctic Stainless
Pilar® Spray Hose and Diverter Assembly in Arctic Stainless
Package Quantity Info:
Each: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Pillar® and Linden® kitchen models
- To be used for Diamond Seal® technology models
- Front trigger control
- Finished spray face
- Touch-Clean® spray holes
Specifications
- Collection:
- Pilar®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 1-53/100
- Height:
- 5-11/50
- Length:
- 8
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449641876