This product requires certification to purchase.

*CVR* ESC TRIM SCRW 2

Delta Faucet

Pivotal *CVR* ESC TRIM SCRW 2

  • Fast #
  • Part #DRP196CZ
  • Item #4114571
  • Manufacturer Part #RP196CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Pivotal *CVR* ESC TRIM SCRW 2

  • Fast #
  • Part #DRP196CZ
  • Item #4114571
  • Manufacturer Part #RP196CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 4200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Delta
Collection:
Pivotal
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Height:
19/50 in
Material:
Steel
UPC:
034449643641
Width:
2-3/4 in