1 in. Zinc Handle Kit in Lumicoat™ Stainless
Pivotal™ 1 in. Zinc Handle Kit in Lumicoat™ Stainless
Package Quantity Info:
Each: 1 Pallet: 1703-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ADA complaint
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Pivotal™ 699-DST
- Collection:
- Pivotal™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 3-1/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 195205012887
- WaterSense Labeled:
- No
- Width:
- 1-19/50 in