3-1/2 in. Stainless Steel Trim Sleeve for Model T17097, T17297 and T17497
Pivotal 3-1/2 in. Stainless Steel Trim Sleeve for Model T17097, T17297 and T17497
Package Quantity Info:
Each: 1 Pallet: 6498-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Model T17097, T17297, T17497
- Collection:
- Pivotal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Depth:
- 1
- Faucet Part Type:
- Trim Sleeve
- Height:
- 1
- Length:
- 3-1/2
- Material:
- Stainless Steel
- UPC:
- 034449566353
- Width:
- 1