30 in. Towel Bar in Matte Black
Pivotal 30 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 135-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates perfectly with the Delta® Pivotal® bath collection
- 30 in. towel bar
- Wood blocking is preferable behind all wall surfaces
- Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
- Mounting hardware and mounting template included with product
- Extends 3-5/8 in. from the wall
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Pivotal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-14/25 in
- Hardware Included:
- Yes
- Height:
- 1-91/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/8 in
- UPC:
- 034449844215
- Width:
- 30 in