4-9/10 in. Escutcheon Screw for Monitor® 1300 and 1400 Series
Pivotal 4-9/10 in. Escutcheon Screw for Monitor® 1300 and 1400 Series
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 16704-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Escutcheon trim screws (2)
- Two flange screws
- For chrome tub and shower trim plates
Specifications
- ADA Compliant:
- No
- Collection:
- Pivotal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4
- Faucet Part Type:
- Screw
- Fits Brand:
- Delta
- Fits Model:
- Monitor® 1300 Series, Monitor® 1400 Series
- GSA Approved:
- No
- Height:
- 3/8
- IAPMO Listed:
- No
- Length:
- 4-9/10
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449001960
- WaterSense Labeled:
- No